Specifications
Dimensions
- SizeMD
Details
- ColorNavy
- Manufacturer Catalog
- Manufacturer Upc Number845811052578
- Material5.5 oz. TECGEN SELECT® OPF Blend Twill
- UPC_NO845811052578
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)