Overview
Mfr description
VNT99223S VIZABLE FR HI-VIS DELUXE
- Short waist design for easy accommodation of a tool belt
- Four pockets: cell phone, pencil and two lower pockets
- FR zip front closure
- Silver FR solid reflective material
- Mic-clip band on left shoulder
- Reflective trim for enhanced visibility - does not meet ANSI 107
Specifications
- Material9 oz. Orange 100% FR Cotton
- Manufacturer Upc Number845811055722
- ColorOrange
- UPC_NO845811055722
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data