Specifications
Details
- ANSI ClassANSI/ISEA Type R Class 2
- ColorYellow
- Manufacturer Upc Number845811053056
- Material5.8 oz. FR Mesh
- Product TypeHigh-Visibility Vests
- UPC_NO845811053056
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)