Overview
Mfr description
V00HA2ZXL VIZABLE FR HI-VIS ZIP FRONT
- Inherently flame resistant, FR protection will not wash/wear out
- FR zip front closure
- Inner left chest pocket
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Lightweight and breathable mesh fabric
Specifications
- ANSI ClassANSI/ISEA Type R Class 2
- Material5.8 oz. FR Mesh
- Manufacturer Upc Number845811053070
- ColorYellow
- UPC_NO845811053070
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data