Motion
C21IB12XL
C21IB12XL TECGEN FR Tacoma Heavyweight Zip Front Hoodie (XL)
MI ITEM #10659982
MFR #C21IB12XL
Price$429.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C21IB12XL TECGEN FR Tacoma Heavyweight Zip Front Hoodie (XL)
MI ITEM #10659982
MFR #C21IB12XL

Mfr description
C21IB12XL TECGEN FR TACOMA HEAVYWEIGHT
  • Heavyweight Tacoma fleece feels great and stands up to harsh conditions
  • Stylish distressed leather print hides stains
  • Premium rib knit waistband and cuffs offer more durability and keeps everything in place while bending and reaching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.88/each

Specifications

Dimensions

  • Size
    XL

Details

  • Color
    Brown Print
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811052899
  • Material
    15 oz. Tacoma Fleece
  • UPC_NO
    845811052899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)