Motion
C21IB12MD
Jacket & Coat - 15 oz. Tacoma Fleece Material, Brown Print Color, Zipper Front Closure, 25 cal/cm2 Arc Rating
Mi Item #10659983
MFR #C21IB12MD
Price$429.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 15 oz. Tacoma Fleece Material, Brown Print Color, Zipper Front Closure, 25 cal/cm2 Arc Rating
Mi Item #10659983
MFR #C21IB12MD

Mfr description
C21IB12MD TECGEN FR TACOMA HEAVYWEIGHT
  • Heavyweight Tacoma fleece feels great and stands up to harsh conditions
  • Stylish distressed leather print hides stains
  • Premium rib knit waistband and cuffs offer more durability and keeps everything in place while bending and reaching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.88/each

Specifications

Dimensions

  • Material Weight
    15 oz/yd2, 508.6 g/m2

Details

  • Additional Details
    Hood: Attached | CAT Level: CAT 3 | Material: 15 oz. Tacoma Fleece
  • Applications
    Arc Flash, Flash Fire
  • Approval Listing Regulations
    ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
  • Arc Rating
    25 cal/cm2
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Brown Print
  • Description
    DRIFIRE FR Tacoma Heavyweight Zip Front Hoodie
  • Flame Resistant
    Yes
  • Front Closure
    Zipper
  • Garment Type
    Fleece Jacket
  • Garment Use
    Arc Flash
  • Gender
    Male
  • Group & Class
    CAT 3
  • Hazard Risk Category Hrc
    CAT 3
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Hood
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811053339
  • Material
    15 oz. Tacoma Fleece
  • Max Arc Flash Protection
    25 cal/cm2
  • Pattern
    Distressed leather print
  • Product Line
    DRIFIRE
  • Product Video
  • Protection Type
    Fleece Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Tacoma
  • Shirt Style
    Zip Front
  • Style
    Fleece Jacket
  • UPC_NO
    845811053339
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)