Motion
GC2Y11
GC2Y11 Class 2 Yellow Rubber Voltage Gloves (Size 11)
MI ITEM #10659998
MFR #GC2Y11
List Price$339.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC2Y11 Class 2 Yellow Rubber Voltage Gloves (Size 11)
MI ITEM #10659998
MFR #GC2Y11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$339.94/each for your price

Overview

Mfr description
GC2Y11 CLASS 2 YELLOW RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
  • Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
  • Leather glove protectors are not required to be marked with a date
  • Class 2 - Max Use Voltage 17,000V AC/25,500V DC

Specifications

  • Glove Size
    11 in
  • Color
    Yellow
  • Material
    Rubber
  • UPC_NO
    845811074020
  • Manufacturer Catalog
  • Size
    11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text