Motion
GC2R08
GC2R08 Class 2 Red Rubber Voltage Gloves (Size 8)
MI ITEM #10660003
MFR #GC2R08
Price$295.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC2R08 Class 2 Red Rubber Voltage Gloves (Size 8)
MI ITEM #10660003
MFR #GC2R08

Mfr description
GC2R08 CLASS 2 RED RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.60/each

Specifications

Dimensions

  • Glove Size
    8 in
  • Size
    8

Details

  • Color
    Red
  • Manufacturer Catalog
  • Material
    Rubber
  • UPC_NO
    845811074068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)