Specifications
Dimensions
- Glove SizeLG
Details
- ANSI Contact HeatANSI/ISEA 105 Heat Level 4
- Ansi Isea Cut Resistance LevelANSI/ISEA 105 Cut Level 4
- ColorYellow
- Manufacturer Upc Number845811067794
- Material22 oz. Kevlar® Terrycloth
- UPC_NO845811067794
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)