Motion
BSTJTRC2XL
Shirt - T-Shirt, Short Sleeve, 5.5 oz. FR CONTROL 2.0 Material, Yellow Color, 4 cal/cm² Arc Rating
Mi Item #10660016
MFR #BSTJTRC2XL
Price$243.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Short Sleeve, 5.5 oz. FR CONTROL 2.0 Material, Yellow Color, 4 cal/cm² Arc Rating
Mi Item #10660016
MFR #BSTJTRC2XL

Mfr description
BSTJTRC2XL HI-VIS FR CONTROL 2.0 SHORT
  • Inherently flame resistant, FR protection will not wash/wear out
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Proactively regulates skin temperature (+/- 3 degrees)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.94/each

Specifications

Dimensions

  • Weight
    5.5 oz/yd2

Details

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Approval Listing Regulations
    NFPA 70E, ANSI/ISEA 107 Type R Class 2, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    4 cal/cm²
  • Color
    Yellow
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • Manufacturer Upc Number
    845811067404
  • Material
    5.5 oz. FR CONTROL 2.0
  • Product Line
    DRIFIRE FR ControlTM
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
  • UPC_NO
    845811067404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)