Motion
BSTJTRC23X
BSTJTRC23X Hi-Vis FR Control 2.0 Short Sleeve Tee - Type R Class 2 (3X)
MI ITEM #10660019
MFR #BSTJTRC23X
List Price$268.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BSTJTRC23X Hi-Vis FR Control 2.0 Short Sleeve Tee - Type R Class 2 (3X)
MI ITEM #10660019
MFR #BSTJTRC23X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.33/each for your price

Overview

Mfr description
BSTJTRC23X HI-VIS FR CONTROL 2.0 SHORT
  • Inherently flame resistant, FR protection will not wash/wear out
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Odor control technology
  • Tagless shirt collar
  • Moisture-wicking and breathable
  • High stretch fabric for superior comfort
  • Reduces perspiration by as much as 34%

Specifications

  • Size
    3X
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/475/
  • Material
    5.5 oz. FR CONTROL 2.0™
  • Color
    Yellow
  • ANSI Class
    ANSI/ISEA Type R Class 2
  • UPC_NO
    845811067671
  • Manufacturer Upc Number
    845811067671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought