Overview
Mfr description
KITGC0Y10 CLASS 0 RUBBER VOLTAGE GLOVE
- Rubber voltage gloves are electrically tested and marked with initial test date
- Class 0 - Max Use Voltage 1,000V AC/1,500V DC
- Available in black, red, and yellow
- Arc Flash
Specifications
- Glove Size10 in
- ColorYellow
- MaterialRubber/Leather
- UPC_NO845811067855
- Manufacturer Catalog
- Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data