1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NATIONAL SAFETY APPAREL
KITGC0R11
Enespro Class 0 Voltage 11" Glove Kit- Red (11)
Mi Item #
10660057
MFR #
KITGC0R11
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Insulating Gloves
NATIONAL SAFETY APPAREL KITGC0R11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NATIONAL SAFETY APPAREL
KITGC0R11
Enespro Class 0 Voltage 11" Glove Kit- Red (11)
Mi Item #
10660057
MFR #
KITGC0R11
Mfr description
KITGC0R11 CLASS 0 RUBBER VOLTAGE GLOVE
Rubber voltage gloves are electrically tested and marked with initial test date
Class 0 - Max Use Voltage 1,000V AC/1,500V DC
Available in black, red, and yellow
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Glove Size
11 in
Size
11 in
Details
Color
Red
Manufacturer Catalog
Click here
Material
Rubber/Leather
UPC_NO
845811067923
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items