Overview
Mfr description
C52JKSRLS3X FR CONTROL 2.0 LONG SLEEVE
- Proactively regulates skin temperature (+/- 3 degrees)
- Reduces perspiration by as much as 34%
- Stretch and flexibility to maintain a comfortable work environment
- Heat stress reduction
- Odor control
- Tagless shirt collar
- Superior moisture wicking and dry rate
- Inherently flame resistant, FR protection will not wash/wear out
- Lightweight, breathable fabric
- Knit wrists keep sleeves in place
Specifications
- Manufacturer Catalog
- Material5.5 oz. FR CONTROL 2.0™
- ColorSand
- UPC_NO845811040490
- Manufacturer Upc Number845811040490
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data