Motion
C04KDQE03XL32
Jacket & Coat - Multilayer DuPont™ Nomex® and Kevlar® Material, Brown Color, Hook And Loop Front Closure, 100 cal/cm2 Arc Rating
Mi Item #10660086
MFR #C04KDQE03XL32
Price$1,837.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Multilayer DuPont™ Nomex® and Kevlar® Material, Brown Color, Hook And Loop Front Closure, 100 cal/cm2 Arc Rating
Mi Item #10660086
MFR #C04KDQE03XL32

Mfr description
C04KDQE03XL32 100 CAL ARCGUARD
  • FR hook & loop front closure
  • Rib knit cuffs for a comfortable, secure fit
  • Generous cut allows for unrestrictive movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,837.62/each

Specifications

Dimensions

  • Length
    32.0000 in
  • Material Weight
    23 oz/yd2, 779.83 g/m2

Details

  • Additional Details
    Cuff Style: Rib knit cuffs | Collar Style: Stand up collar | CAT Level: CAT 4
  • Approval Listing Regulations
    ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
  • Arc Rating
    100 cal/cm2
  • Closure Type
    Hook And Loop
  • Collar Style
    Stand Up
  • Color
    Brown
  • Description
    Enespro ArcGuard 100 cal Arc Flash Coat
  • Flame Resistant
    Yes
  • Front Closure
    Hook And Loop
  • Garment Type
    Coat
  • Garment Use
    Arc Flash
  • Group & Class
    CAT 4
  • Hazard Risk Category Hrc
    CAT 4
  • High Visibility
    No
  • Hood Type
    No Hood
  • Manufacturer Catalog
  • Material
    Multilayer DuPont™ Nomex® and Kevlar®
  • Max Arc Flash Protection
    100 cal/cm2
  • Product Line
    ArcGuard
  • Protection Type
    Arc Flash Coat
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    ArcGuard
  • Shirt Style
    Zip Front
  • Style
    Arc Flash Coat
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)