Motion
S04KV0110X4
S04KV0110X4 cutGUARD Twill Wrist Cuff
Mi Item #10660088
MFR #S04KV0110X4
Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S04KV0110X4 cutGUARD Twill Wrist Cuff
Mi Item #10660088
MFR #S04KV0110X4

Mfr description
S04KV0110X4 CUTGUARD TWILL WRIST CUFF
  • Hook and loop closure
  • Bound edges
  • Thumbhole for added coverage of the palm and back of hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.98/each

Specifications

Dimensions

  • Size
    10"

Details

  • Color
    Yellow
  • Material
    8 oz. Kevlar® Twill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)