Motion
S04KV0111X4
Jacket & Coat - 8 oz. Kevlar® Twill Material, 11 in, 279 mm Size, Yellow Color, Hook And Loop Front Closure
Mi Item #10660089
MFR #S04KV0111X4
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 8 oz. Kevlar® Twill Material, 11 in, 279 mm Size, Yellow Color, Hook And Loop Front Closure
Mi Item #10660089
MFR #S04KV0111X4

Mfr description
S04KV0111X4 CUTGUARD TWILL WRIST CUFF
  • Hook and loop closure
  • Bound edges
  • Thumbhole for added coverage of the palm and back of hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • Material Weight
    271.2 g/m2, 8 oz/yd2
  • Size
    11 in, 279 mm

Details

  • Additional Details
    Puncture Level: 4 | Abrasion Level: 4 | Cut Level: A2
  • Approval Listing Regulations
    ANSI/ISEA 105
  • Closure Type
    Hook And Loop
  • Color
    Yellow
  • Description
    NSA Cut Level A2 Wristlet with Thumbhole
  • Front Closure
    Hook And Loop
  • Garment Type
    Wristlet
  • Garment Use
    Cut and Abrasion Protection
  • Hood Type
    No Hood
  • Manufacturer Catalog
  • Material
    8 oz. Kevlar® Twill
  • Protection Type
    Wristlet
  • Style
    Wristlet
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)