Overview
Mfr description
S04KV019X4 CUTGUARD TWILL WRIST CUFF
- Hook and loop closure
- Bound edges
- Thumbhole for added coverage of the palm and back of hand
- Provides cut, puncture, and abrasion protection
Specifications
- Size9"
- ColorYellow
- Material8 oz. Kevlar® Twill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data