Motion
PNTB2SD30X32
Pant - 30 in
Mi Item #10660106
MFR #PNTB2SD30X32
Price$187.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 30 in
Mi Item #10660106
MFR #PNTB2SD30X32

Mfr description
PNTB2SD30X32 TECGEN FR SUMMER WEIGHT
  • Generous fit in seat and thighs
  • 8 pockets and 2 knife straps
  • Pockets hold 2 larger phones and other tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.68/each

Specifications

Dimensions

  • Inseam
    32
  • Material Weight
    8.5 oz
  • Size
    30 in
  • Waist Size
    30 in

Details

  • Color
    Navy
  • Description
    DRIFIRE FR Dungaree
  • Garment Type
    Dungaree
  • Material
    8.5 oz. Westex® UltraSoft® Basketweave
  • Max Arc Flash Protection
    CAT 2, 10.7
  • Number Of Pockets
    8
  • Type
    Dungaree
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)