Overview
Mfr description
PNTB2SD38X30 TECGEN FR SUMMER WEIGHT
- Generous fit in seat and thighs
- 8 pockets and 2 knife straps
- Pockets hold 2 larger phones and other tools
- Relaxed fit with larger leg openings to fit over boots
Specifications
- Size38"
- ColorNavy
- Material8.5 oz. Westex® UltraSoft® Basketweave
- Inseam30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data