Motion
PNTB1SD34X34
Pant - 34 in
Mi Item #10660117
MFR #PNTB1SD34X34
Price$187.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 34 in
Mi Item #10660117
MFR #PNTB1SD34X34

Mfr description
PNTB1SD34X34 TECGEN FR SUMMER WEIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.68/each

Specifications

Dimensions

  • Inseam
    34
  • Material Weight
    8.5 oz
  • Size
    34 in
  • Waist Size
    34 in

Details

  • Color
    Olive
  • Description
    DRIFIRE FR Dungaree
  • Garment Type
    Dungaree
  • Material
    8.5 oz. FR Cotton Blend
  • Max Arc Flash Protection
    CAT 2, 10.7
  • Type
    Dungaree
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)