1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NATIONAL SAFETY APPAREL
PNTB1SD38X36
Pant - 38 in
MI ITEM #
10660153
MFR #
PNTB1SD38X36
Price
$187.68
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Pants
NATIONAL SAFETY APPAREL PNTB1SD38X36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NATIONAL SAFETY APPAREL
PNTB1SD38X36
Pant - 38 in
MI ITEM #
10660153
MFR #
PNTB1SD38X36
Mfr description
PNTB1SD38X36 TECGEN FR SUMMER WEIGHT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$187
.68
/each
Add to Cart
Specifications
Dimensions
Inseam
36
Material Weight
8.5 oz
Size
38 in
Waist Size
38 in
Details
Color
Olive
Description
DRIFIRE FR Dungaree
Garment Type
Dungaree
Material
8.5 oz. FR Cotton Blend
Max Arc Flash Protection
CAT 2, 10.7
Type
Dungaree
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items