Overview
Mfr description
DF2-CM-450C-LS-NB-XL DRIFIRE 4.4 FR
- The lightest weight CAT 2 work shirt available!
- Wicks & dries 2-3X faster than other FR work shirts
- Dual Hazard protection against arc flash and flash fire
- Inherently flame resistant, FR protection will not wash/wear out
- Odor control technology
- Quickly identify compliance with exterior labeling
- Superior colorfastness & durability
- Two front chest pockets with flaps and button closure
Specifications
- SizeXL
- Manufacturer Catalog
- Material4.4 oz. DRIFIRE® Blend
- ColorNavy
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data