Motion
DF2-CM-450C-LS-NB-MD

NATIONAL SAFETY APPAREL
DF2-CM-450C-LS-NB-MD

Shirt - Work Shirt, Long Sleeve, Drifire Material, Navy Color, 8 cal/cm² Arc Rating
MI ITEM #10660157
MFR #DF2-CM-450C-LS-NB-MD
Price$294.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-450C-LS-NB-MD

Shirt - Work Shirt, Long Sleeve, Drifire Material, Navy Color, 8 cal/cm² Arc Rating
MI ITEM #10660157
MFR #DF2-CM-450C-LS-NB-MD

Mfr description
DF2-CM-450C-LS-NB-MD DRIFIRE 4.4 FR
  • The lightest weight CAT 2 work shirt available!
  • Wicks & dries 2-3X faster than other FR work shirts
  • Dual Hazard protection against arc flash and flash fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.32/each

Specifications

Dimensions

  • Weight
    4.4 oz

Details

  • Additional Details
    The lightest weight CAT 2 work shirt available!, Wicks & dries 2-3X faster than other FR work shirts, Odor control technology, Superior colorfastness & durability, Dual Hazard protection against arc flash and flash fire, Quickly identify compliance with exterior labeling, Two front chest pockets with flaps and button closure, Inherently flame resistant, FR protection will not wash/wear out
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    8 cal/cm²
  • Color
    Navy
  • Description
    DRIFIRE 4.4 FR Work Shirt
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Manufacturer Catalog
  • Material
    Drifire
  • Series
    FR
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)