Motion
DF2-CM-450C-LS-NB-XLT

NATIONAL SAFETY APPAREL
DF2-CM-450C-LS-NB-XLT

DF2-CM-450C-LS-NB-XLT DRIFIRE 4.4 FR Work Shirt (XLT)
Mi Item #10660164
MFR #DF2-CM-450C-LS-NB-XLT
Price$281.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-450C-LS-NB-XLT

DF2-CM-450C-LS-NB-XLT DRIFIRE 4.4 FR Work Shirt (XLT)
Mi Item #10660164
MFR #DF2-CM-450C-LS-NB-XLT

Mfr description
DF2-CM-450C-LS-NB-XLT DRIFIRE 4.4 FR
  • The lightest weight CAT 2 work shirt available!
  • Wicks & dries 2-3X faster than other FR work shirts
  • Dual Hazard protection against arc flash and flash fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.52/each

Specifications

Dimensions

  • Size
    XL

Details

  • Color
    Navy
  • Manufacturer Catalog
  • Material
    4.4 oz. DRIFIRE® Blend
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)