Motion
C04UQUQ402X32
Jacket & Coat - 9 oz. Westex® UltraSoft® Sateen, Double Layer Material, 2 XL Size, Navy Color
Mi Item #10660171
MFR #C04UQUQ402X32
Price$690.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 9 oz. Westex® UltraSoft® Sateen, Double Layer Material, 2 XL Size, Navy Color
Mi Item #10660171
MFR #C04UQUQ402X32

Mfr description
C04UQUQ402X32 40 CAL ARCGUARD
  • FR hook & loop closure
  • Stand up collar for extra coverage
  • FR cuffs improve fit with electrical gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.16/each

Specifications

Dimensions

  • Length
    32.0000 in
  • Material Weight
    305.15 g/m2, 9 oz/yd2
  • Size
    2

Details

  • Color
    Navy
  • Garment Type
    Arc Flash Coat
  • Material
    9 oz. Westex® UltraSoft® Sateen, Double Layer
  • Protection Type
    Arc Flash Coat
  • Style
    Arc Flash Coat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)