Specifications
Dimensions
- Length32.0000 in
- Material Weight305.15 g/m2, 9 oz/yd2
Details
- Additional DetailsCollar Style: Stand up collar | Cuff Style: FR cuffs | CAT Level: CAT 4 | Material Layers: Double Layer
- Approval Listing RegulationsASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
- Arc Rating40 cal/cm2
- Closure TypeHook And Loop
- Collar StyleStand Up
- ColorNavy
- DescriptionArc Flash Coat
- Flame ResistantYes
- Front ClosureHook And Loop
- Garment TypeCoat
- Garment UseArc Flash
- Hazard Risk Category HrcArc Rating Category 4
- High VisibilityNo
- Hood TypeNo Hood
- Material9 oz. Westex® UltraSoft® Sateen, Double Layer
- Max Arc Flash Protection40 cal/cm2
- Product LineArcGuard
- Protection TypeArc Flash Coat
- Removable SleevesNo
- ReversibleNo
- SeriesArcGuard
- Storm FlapNo
- StyleArc Flash Coat
- Wrist ClosureHook And Loop
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)