Motion
DJ25P1EM
Close Coupled Pump Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 256JM Frame, ODP Enclosure, 50/60 Hz, 2915 rpm Base
MI ITEM #10660221
MFR #DJ25P1EM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 256JM Frame, ODP Enclosure, 50/60 Hz, 2915 rpm Base
MI ITEM #10660221
MFR #DJ25P1EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DJ25P1EM MOTOR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    256JM
  • Enclosure Type
    ODP
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2915 rpm
  • Motor Poles
    2
  • Weight
    160 lbs
  • Manufacturer Upc Number
    786382134471
  • UPC_NO
    786382134471
  • Model
    HA76
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought