Motion
406206TO

TIMKEN
406206TO

Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, Without Snap Ring
Mi Item #10660231
MFR #406206TO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
406206TO

Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, Without Snap Ring
Mi Item #10660231
MFR #406206TO

Mfr description
406206TO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)