Motion
31313/CL7C

SKF
31313/CL7C

Tapered Roller Bearing Full Assembly - 65 mm Bore, 140 mm OD, 36 mm Width, 0.1181 in Fillet Radius
Mi Item #10660279
MFR #31313/CL7C
Price$306.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31313/CL7C

Tapered Roller Bearing Full Assembly - 65 mm Bore, 140 mm OD, 36 mm Width, 0.1181 in Fillet Radius
Mi Item #10660279
MFR #31313/CL7C

Mfr description
31313/CL7C TAPERED ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$306.54/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.1181 in
  • Outside Diameter
    140 mm
  • Overall Width
    36 mm
  • Weight
    5.18 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Dynamic Load Capacity
    203000 N
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    4800 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    193000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)