Motion
G24W03

GRACO INC
G24W03

Lubrication Pump - Air Operated Pump, 2.4 gpm Flow Rate, 24:1 Ratio
MI ITEM #10660613
MFR #G24W03
Price$11,801.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G24W03

Lubrication Pump - Air Operated Pump, 2.4 gpm Flow Rate, 24:1 Ratio
MI ITEM #10660613
MFR #G24W03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,801.85/each

Specifications

Dimensions

  • Hose Diameter
    3/16 in
  • Outlet Thread Connection
    NPT

Details

  • Flow Rate
    2.4 gpm
  • Maximum Operating Pressure
    2400 psi
  • Pump Material
    Stainless Steel, Tungsten Carbide with 6% Nickel, UHMWPE, PTFE, Nylon, Engineered Plastic, Fluoroelastomer
  • Pump Ratio
    24:1
  • Pump Type
    Air Operated Pump

Overview

Mfr description
G24W03 - PUMP 24:1 2.4 GPM PUMP 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought