Motion
CW15V2E2
Cooling Tower Motor - 15 hp, 1775 rpm, 3 ph, 460 V, 254T Frame, TEFC Enclosure, 50/60 Hz, 1470 rpm Base
MI ITEM #10660813
MFR #CW15V2E2
Your Price$4,001.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 15 hp, 1775 rpm, 3 ph, 460 V, 254T Frame, TEFC Enclosure, 50/60 Hz, 1470 rpm Base
MI ITEM #10660813
MFR #CW15V2E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,001.12/each(List $4,601.28)

Overview

Mfr description
CW15V2E2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1775 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    254T
  • Enclosure Type
    TEFC
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1470 rpm
  • Motor Poles
    4
  • Weight
    270 lbs
  • Manufacturer Upc Number
    786382135973
  • UPC_NO
    786382135973
  • Model
    GM50
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought