1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
STHT60786
2 in Tip Size, 4.0000 in Overall Length
MI ITEM #
10661176
MFR #
STHT60786
Price
$4.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
STANLEY TRADE TOOLS STHT60786
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
STHT60786
2 in Tip Size, 4.0000 in Overall Length
MI ITEM #
10661176
MFR #
STHT60786
Mfr description
STHT60786 STANLEYSD - PH2X4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.11
/each
Add to Cart
Specifications
Dimensions
Overall Length
4.0000 in
Tip Size
2 in
Details
Application
Residential Construction | Carpentry
Includes
(1) PH2 x 4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items