Specifications
Details
- IncludesPH1 x 4 in. | PH2 x 1.5 in. | PH2 x 4 in | (1) SL 1/8 in. x 3 in. | SL 3/16 x 3 in. | SL 3/16 in. x 6 in. | SL 1/4 in. x 1.5 in. | SL 1/4 in. x 4 in. | SL 1/4 in. x 6 in
- Number Of Screwdrivers10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)