Specifications
Details
- Includes3/16 in. x 6 in. | SL 1/4 in. 1.5 in. | SL 1/4 in. x 4 in. (x2) | SL 1/4 in. x 6 in | (6) Precision screwdrivers: PH0 | PH1 | SL 1.4mm | SL 2mm | SL 2.4mm | SL 3mm | (2) PH4 in. (x 2) | PH2 x 1.5 in. | PH2 x 4 in | 2) Offset screwdrivers
- Number Of Screwdrivers20
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)