1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
STHT60039
Slotted Tip, 0.2500 in Tip Size, 4.0000 in Overall Length
MI ITEM #
10661187
MFR #
STHT60039
List Price
$2.05
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
STANLEY TRADE TOOLS STHT60039
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
STHT60039
Slotted Tip, 0.2500 in Tip Size, 4.0000 in Overall Length
MI ITEM #
10661187
MFR #
STHT60039
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
STHT60039 STANLEY SD - SL 1/4INX4IN
Specifications
Tip Style
Slotted
Tip Size
0.2500 in
Overall Length
4.0000 in
Includes
(1) SL 1/4 in. x 4 in. Screwdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought