Motion
J52110H
J52110H
Mi Item #10661295
MFR #J52110H
Price$229.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J52110H
Mi Item #10661295
MFR #J52110H

Mfr description
J52110H PROTO 3/8 & 1/2 DR 10PC SAE HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.63/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Socket Size
    1/8 to 5/8 in

Details

  • Finish Coating
    Chrome
  • Socket Type
    Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)