Motion
J52210H
J52210H
MI ITEM #10661299
MFR #J52210H
Price$221.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J52210H
MI ITEM #10661299
MFR #J52210H

Mfr description
J52210H HEX BIT SOCKET SET 4-17MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.91/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Socket Size
    4 to 17 mm

Details

  • Finish Coating
    Chrome
  • Socket Type
    Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)