Motion
JHANDIM
Combination Hand Tool Set - 12 Pcs
MI ITEM #10661326
MFR #JHANDIM
Price$124.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Hand Tool Set - 12 Pcs
MI ITEM #10661326
MFR #JHANDIM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.71/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Fractional Sizes
    3/8 in, 1/4 in, 5/16 in

Details

  • Accessories
    Blow Mold Case, Hex Bit Holder
  • Additional Details
    3/8 in. Drive Impact Hand Driver Set (13 pc.) Case Included
  • Case Included
    Yes
  • Case Type
    Blow Molded Case
  • Includes
    3/8 in. Drive Impact Hand Driver Set (13 pc.)
  • Kit Style
    Blow Mold Case
  • Manufacturer Catalog Number
    JHANDIM
  • Measurement Type
    Imperial
  • Number Of Tools In Set
    12
  • Specific Tools Included
    3/8 in Drive 5-1/2 in Hand Impact Driver (J7099), 1/4 in Phillips Hex Bit Inserts (J60002, J60008, J60020), 1/4 in Hex Slotted Hex Bit Inserts (J60202, J60208), 5/16 in Phillips Hex Bit Inserts (J60050, J60052, J60054), 5/16 in 10F-12R Slot Hex Bit Insert (J60256), 5/16 in 14F-16R Slot Hex Bit Insert (J60262), 3/8 in Drive 5/16 in Hex Bit Holder (J6930), 3/8 in Drive 1/4 in Hex Bit Holder (J6931), Blow Mold Case (JBM1019)
  • Tool Set General Category
    Socket Set
  • Tool Type
    Socket Wrench Set
  • Tool Type Included
    Socket, Ratchet

Overview

Mfr description
JHANDIM 13PC IMPACT HAND DRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought