1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
JSTV2720CS05BL
JSTV2720CS05BL
MI ITEM #
10661329
MFR #
JSTV2720CS05BL
Price
$1,869.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
PROTO TOOLS JSTV2720CS05BL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
JSTV2720CS05BL
JSTV2720CS05BL
MI ITEM #
10661329
MFR #
JSTV2720CS05BL
Mfr description
JSTV2720CS05BL PROTO27" 5-DRAWER SINGLE
25% more drawer weight capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,869
.33
/each
Add to Cart
Specifications
Dimensions
Depth
22-3/8 in
Height
20-1/5 in
Weight
124 lbs
Width
27-1/8 in
Details
Color
Blue
Manufacturer Upc Number
662679191184
Number Of Drawers
5
UPC_NO
662679191184
Weight Capacity
625 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items