Motion
JSTV2728CS07RG

PROTO TOOLS
JSTV2728CS07RG

Tool Chests, Cabinets & Workbenche - 7 Drawers, 27.1250 in Wide, 22.3750 in Deep, 27.6667 in High, Red, Top Chest
MI ITEM #10661330
MFR #JSTV2728CS07RG
Price$2,036.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSTV2728CS07RG

Tool Chests, Cabinets & Workbenche - 7 Drawers, 27.1250 in Wide, 22.3750 in Deep, 27.6667 in High, Red, Top Chest
MI ITEM #10661330
MFR #JSTV2728CS07RG

Mfr description
JSTV2728CS07RG PROTO27" 7-DRAWER SINGLE
  • 25% more drawer weight capacity than 540 series
  • Soft close slides – helps maintain organization, resistant to accidental opening
  • Ball-bearing slides provide 125 lbs of drawer load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,036.93/each

Specifications

Dimensions

  • Depth
    22-3/8 in
  • Height
    27-2/3 in
  • Weight
    124 lbs
  • Width
    27-1/8 in

Details

  • Color
    Red
  • Cubic Inches
    7409 in³
  • Includes
    Drawer 1: 21 in. W x 1.56 in. H x 19.43 in. D | Drawer 2: 21 in. W x 1.56 in. H x 19.43 in. D | Drawer 3: 21 in. W x 1.56 in. H x 19.43 in. D | Drawer 4: 21 in. W x 1.56 in. H x 19.43 in. D | Drawer 5: 21 in. W x 1.56 in. H x 19.43 in. D | Drawer 6: 21 in. W x 1.56 in. H x 19.43 in. D | Drawer 7: 21 in. W x 3.72 in. H x 19.43 in. D
  • Load Capacity
    125 to 200 lbs
  • Manufacturer Upc Number
    662679191191
  • Material
    Steel
  • Number Of Drawers
    7
  • Type
    Top Chest
  • UPC_NO
    662679191191
  • Weight Capacity
    875 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)