Motion
JSTV2739RS08BL

PROTO TOOLS
JSTV2739RS08BL

JSTV2739RS08BL
MI ITEM #10661341
MFR #JSTV2739RS08BL
Price$2,891.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSTV2739RS08BL

JSTV2739RS08BL
MI ITEM #10661341
MFR #JSTV2739RS08BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,891.91/each

Specifications

Dimensions

  • Depth
    22-3/8 in
  • Height
    38-1/2 in
  • Weight
    124 lbs
  • Width
    27-1/8 in

Details

  • Color
    Blue
  • Manufacturer Upc Number
    662679191306
  • Number Of Drawers
    8
  • UPC_NO
    662679191306
  • Weight Capacity
    1000 lbs

Overview

Mfr description
JSTV2739RS08BL PROTO27" 8-DRAWER SINGLE
  • 25% more drawer weight capacity than 540 series
  • Soft close slides – helps maintain organization, resistant to accidental opening
  • Ball-bearing slides provide 125 lbs of drawer load capacity
  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought