Motion
JSTV5528CD08BL

PROTO TOOLS
JSTV5528CD08BL

Tool Chests, Cabinets & Workbenche - 8 Drawers, 54.6667 in Wide, 22.3750 in Deep, 27.6667 in High, Blue, Top Chest
MI ITEM #10661346
MFR #JSTV5528CD08BL
Price$3,269.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSTV5528CD08BL

Tool Chests, Cabinets & Workbenche - 8 Drawers, 54.6667 in Wide, 22.3750 in Deep, 27.6667 in High, Blue, Top Chest
MI ITEM #10661346
MFR #JSTV5528CD08BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,269.26/each

Specifications

Dimensions

  • Depth
    22-3/8 in
  • Height
    27-2/3 in
  • Weight
    124 lbs
  • Width
    54-2/3 in

Details

  • Color
    Blue
  • Cubic Inches
    18522 in³
  • Includes
    Left Drawer 1: 34 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 2: 34 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 3: 34 in. W x 1.56 in. H x 19.43 in. D
  • Load Capacity
    125 to 200 lbs
  • Manufacturer Upc Number
    662679191399
  • Material
    Steel
  • Number Of Drawers
    8
  • Type
    Top Chest
  • UPC_NO
    662679191399
  • Weight Capacity
    1000 lbs

Overview

Mfr description
JSTV5528CD08BL PROTO55" 8-DRWR DOUBLE B
  • 25% more drawer weight capacity than 540 series
  • Soft close slides – helps maintain organization, resistant to accidental opening
  • Ball-bearing slides provide 125 lbs of drawer load capacity
  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought