Motion
JSTV2739RS04BK

PROTO TOOLS
JSTV2739RS04BK

JSTV2739RS04BK
Mi Item #10661354
MFR #JSTV2739RS04BK
Price$2,503.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSTV2739RS04BK

JSTV2739RS04BK
Mi Item #10661354
MFR #JSTV2739RS04BK

Mfr description
JSTV2739RS04BK PROTO27" 4-DRAWER SINGLE
  • 25% more drawer weight capacity than 540 series
  • Soft close slides – helps maintain organization, resistant to accidental opening
  • Ball-bearing slides provide 125 lbs of drawer load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,503.97/each

Specifications

Dimensions

  • Depth
    22-3/8 in
  • Height
    38-1/2 in
  • Weight
    124 lbs
  • Width
    27-1/8 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    662679191481
  • Number Of Drawers
    4
  • UPC_NO
    662679191481
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)