Motion
JSTV2739RS08RD

PROTO TOOLS
JSTV2739RS08RD

Tool Chests, Cabinets & Workbenche - 8 Drawers, 27.1250 in Wide, 22.3750 in Deep, 38.5000 in High, Red, Roller Chest
Mi Item #10661359
MFR #JSTV2739RS08RD
Price$2,313.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSTV2739RS08RD

Tool Chests, Cabinets & Workbenche - 8 Drawers, 27.1250 in Wide, 22.3750 in Deep, 38.5000 in High, Red, Roller Chest
Mi Item #10661359
MFR #JSTV2739RS08RD

Mfr description
JSTV2739RS08RD PROTO27" 8-DRAWER SINGLE
  • 25% more drawer weight capacity than 540 series
  • Soft close slides – helps maintain organization, resistant to accidental opening
  • Ball-bearing slides provide 125 lbs of drawer load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,313.53/each

Specifications

Dimensions

  • Depth
    22-3/8 in
  • Height
    38-1/2 in
  • Weight
    124 lbs
  • Width
    27-1/8 in

Details

  • Color
    Red
  • Cubic Inches
    8618 in³
  • Includes
    Drawer 2: 21 in. W x 1.56 in. H x 19.43 in. D | Drawer 3: 21 in. W x 1.56 in. H x 19.43 in. D | Drawer 4: 21 in. W x 1.56 in. H x 19.43 in. D | Drawer 5: 21 in. W x 1.56 in. H x 19.43 in. D
  • Load Capacity
    125 to 200 lbs
  • Manufacturer Upc Number
    662679191528
  • Material
    Steel
  • Number Of Drawers
    8
  • Type
    Roller Chest
  • UPC_NO
    662679191528
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)