Motion
JSTV5539RD13DT

PROTO TOOLS
JSTV5539RD13DT

Tool Chests, Cabinets & Workbenche - 13 Drawers, 54.6667 in Wide, 22.3750 in Deep, 38.5000 in High, Tan, Double Bank Roller Cabinet
Mi Item #10661365
MFR #JSTV5539RD13DT
Price$3,931.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSTV5539RD13DT

Tool Chests, Cabinets & Workbenche - 13 Drawers, 54.6667 in Wide, 22.3750 in Deep, 38.5000 in High, Tan, Double Bank Roller Cabinet
Mi Item #10661365
MFR #JSTV5539RD13DT

Mfr description
JSTV5539RD13DT PROTO55" 13 DRAWER DOUBL
  • 25% more drawer weight capacity than 540 series
  • Soft close slides – helps maintain organization, resistant to accidental opening
  • Ball-bearing slides provide 125 lbs of drawer load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,931.03/each

Specifications

Dimensions

  • Depth
    22-3/8 in
  • Height
    38-1/2 in
  • Weight
    124 lbs
  • Width
    54-2/3 in

Details

  • Color
    Tan
  • Cubic Inches
    19153 in³
  • Includes
    Drawer 2: 48.58 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 1: 34 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 2: 34 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 3: 34 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 5: 34 in. W x 3.72 in. H x 19.43 in. D Left Drawer 5: 34 in. W x 3.72 in. H x 19.43 in. D
  • Load Capacity
    125 to 200 lbs
  • Manufacturer Upc Number
    662679191412
  • Material
    Steel
  • Number Of Drawers
    13
  • Type
    Double Bank Roller Cabinet
  • UPC_NO
    662679191412
  • Weight Capacity
    1625 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)