Specifications
Dimensions
- Pitch1.07 in
- Width22
Details
- ColorBLUE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700ABN24POMB
- Product TypesPerforated Flat Top Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)