Specifications
Details
- ActuationSolenoid Operated
- Body MaterialCast Iron
- Coil Voltage24 V dc
- Maximum Flow Rate13.2 gpm
- Maximum Operating Pressure3625 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)