Motion
SF-250A20POMN

SAFARI BELTING
SF-250A20POMN

SF-250A20POMN Series 250 (2.5" Pitch) Flat Top 20" Wide 1' Long POM Natural ..Rod Material: P
MI ITEM #10662806
MFR #SF-250A20POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A20POMN

SF-250A20POMN Series 250 (2.5" Pitch) Flat Top 20" Wide 1' Long POM Natural ..Rod Material: P
MI ITEM #10662806
MFR #SF-250A20POMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2.5 in
  • Width
    19.69

Details

  • Color
    NATURAL
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-250A20POMN
  • Product Types
    Flat Top Belting

Overview

Mfr description
SF-250A20POMN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought