Motion
950-GTS
12:1 Thrust - 10 oz. Cartridge - Gator Trigger Comfort Handle - Zinc Chromate Plated
Mi Item #10662853
MFR #950-GTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12:1 Thrust - 10 oz. Cartridge - Gator Trigger Comfort Handle - Zinc Chromate Plated
Mi Item #10662853
MFR #950-GTS

Mfr description
950-GTS
  • Zinc Chromate, Gator Trigger, Cutter, Poker, Hex Rod, Ladder Hook, EZ Thrust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Size
    10 oz. cartridge

Details

  • Color
    Chrome
  • For Use With
    latex, silicone, construction adhesive
  • Frame Type
    Cradle
  • Manufacturer Upc Number
    10039922510127
  • Package Height
    8.25 in
  • Package Quantity
    6
  • Package Width
    9.75 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)